This product requires certification to purchase.

SOAP DISPENSER BRUSHED GOLD

Moen

Modern SOAP DISPENSER BRUSHED GOLD

  • Fast #
  • Part #MS3951BG
  • Item #11613579
  • Manufacturer Part #S3951BG
3.8 out of 5 Customer Rating
Brand image
Moen

Modern SOAP DISPENSER BRUSHED GOLD

  • Fast #
  • Part #MS3951BG
  • Item #11613579
  • Manufacturer Part #S3951BG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Top lifts off for easy refill
  • 18 oz refillable bottle
  • Requires Certification

Specifications

Capacity:
18 oz
Collection:
Modern
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Height:
5
Installation Type:
Deck Mount
Maximum Deck Thickness:
3-1/2
Spout Reach:
4-1/8
Type:
MS3951BG
UPC:
026508390559