SOAP DISPENSER MATTE BLACK
Modern SOAP DISPENSER MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Top lifts off for easy refill
- 18 oz refillable bottle
Specifications
- Capacity:
- 18 oz
- Collection:
- Modern
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 5
- Installation Type:
- Deck Mount
- Maximum Deck Thickness:
- 3-1/2
- Spout Reach:
- 4-1/8
- Type:
- MS3951BL
- UPC:
- 026508390580