This product requires certification to purchase.

One Handle Single Function Shower Faucet in Bronzed Gold (Trim Only)

Moen

Moen One Handle Single Function Shower Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT2902EPBZG
  • Item #12245972
  • Manufacturer Part #T2902EPBZG
5 out of 5 Customer Rating
Brand image
Moen

Moen One Handle Single Function Shower Faucet in Bronzed Gold (Trim Only)

  • Fast #
  • Part #MT2902EPBZG
  • Item #12245972
  • Manufacturer Part #T2902EPBZG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • This trim kit requires valve # 2510 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen’s Limited Lifetime Warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Moen
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Type
MT2902EPBZG
WaterSense Labeled
Yes
UPC
026508394786