1/2 in. CC Pressure Balancing Valve with Stops
Moentrol® 1/2 in. CC Pressure Balancing Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Cartridge type
- Connection size
- Connection type
- No of ports
- Valve meets ASSE performance requirements
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225
- Collection:
- Moentrol®
- Connection Type:
- CC
- Depth:
- 2-3/50
- Faucet Valve Type:
- Pressure Balancing, Volume Control
- Height:
- 5-1/2
- UPC:
- 026508102329
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve