3/4 in. IPS and CC Transfer Valve

This product has been replaced by

Moen Unfinished 1/2 in. Transfer Valve
Moen 1/2 in. CC and IPS Transfer Valve
Manufacturer Part #U362CIS
You last purchased this on
 
Moen

Moentrol® 3/4 in. IPS and CC Transfer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Unfinished 1/2 in. Transfer Valve
Moen 1/2 in. CC and IPS Transfer Valve
Manufacturer Part #U362CIS
Moen

Moentrol® 3/4 in. IPS and CC Transfer Valve

  • Fast #
  • Part #M3320
  • Item #1353534
  • Manufacturer Part #3320
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connection size
  • Connection type
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • No of ports
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Collection:
Moentrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/10 in
End Connection 1:
CC
End Connection 2:
CC
End Connection 3:
CC
End Connection 4:
CC
End Connections:
CC
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Height:
6 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
5-4/5 in
MA Approved -:
Yes
Material:
Brass
Number of Handles:
Single Handle
Origin:
Domestic
Product Type:
Valve
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Transfer Valve
WaterSense Labeled:
No
Weight:
4.76 lb