Escutcheon Kit in Brushed Nickel
Moentrol® Escutcheon Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Moentrol 3 function
Specifications
- Brand Model Compatibility:
- TS2154BB and TS2154BN Single Handle Tub/Shower
- Collection:
- Moentrol®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 026508171660