2-81/100 in. Hub in Polished Brass
Monticello® 2-81/100 in. Hub in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Monticello®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-1/4 in
- Origin:
- Domestic
- UPC:
- 026508112755
- Width:
- 2-19/50 in