4-3/4 in. Metal Handle Insert in Platinum
Monticello® 4-3/4 in. Metal Handle Insert in Platinum
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Platinum finish for a matte, soft, cool Grey metallic look
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Platinum
- Faucet Part Type:
- Handle Insert
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/4
- Material:
- Metal
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Spout Height:
- 9
- UPC:
- 026508064986
- WaterSense Labeled:
- Yes
- Width:
- 1/4