Nuts, Washers, and Gaskets in Unfinished for 4560 Series
Monticello® Nuts, Washers, and Gaskets in Unfinished for 4560 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 175 Pallet: 7350-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Brand Model Compatibility:
- 4560 Series
- Collection:
- Monticello®
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- UPC:
- 026508039496
- WaterSense Labeled:
- No