2.5 gpm Pressure Balancing Shower Trim with Single Lever Handle in Polished Chrome
Monticello® 2.5 gpm Pressure Balancing Shower Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle makes it easy to adjust the water
- Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Moenflo® xl single function provides wider water coverage than standard shower heads
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- 1222™ Duralast™ Cartridge
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 7 in