3F Diverter Handle Screw Set *MO
Monticello® 3F Diverter Handle Screw Set *MO
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Collection:
- Monticello®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508086070