This product requires certification to purchase.

4-3/4 in. Metal Handle Insert in Porcelain with Polished Chrome

Moen

Monticello® 4-3/4 in. Metal Handle Insert in Porcelain with Polished Chrome

  • Fast #
  • Part #M97559
  • Item #248371
  • Manufacturer Part #97559
4.4 out of 5 Customer Rating
Brand image
Moen

Monticello® 4-3/4 in. Metal Handle Insert in Porcelain with Polished Chrome

  • Fast #
  • Part #M97559
  • Item #248371
  • Manufacturer Part #97559
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Porcelain, Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Porcelain/chrome finish combines a bright, highly reflective cool grey with clean white porcelain accents
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Monticello®
Color Finish Category:
Whites
Color Finish Name:
Porcelain, Polished Chrome
Faucet Part Type:
Handle Insert
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
3/4 in
Material:
Metal
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Origin:
Domestic
Spout Height:
9 in
UPC:
026508975596
Width:
3-31/50 in