4-7/10 in. Brass Handle Insert in Polished Chrome
Monticello® 4-7/10 in. Brass Handle Insert in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1536-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Insert
- GSA Approved:
- No
- Handle Type:
- Cross
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 026508974469
- Width:
- 2 in