Diverter Tub Spout Brushed Nickel
Monticello® Diverter Tub Spout Brushed Nickel
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- 5 1/2"
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.181M
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-47/50 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508131800
- WaterSense Labeled:
- No
- Width:
- 2-563/1000 in