Diverter Tub Spout in Polished Chrome
Monticello® Diverter Tub Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub spout
- Wall mount
- Connection type: CC
- Spout type: Diverter
- Third party certified to CSA B125.1, ASME A112.18.1 and all applicable requirements referenced therein
- Made in USA
- Connection size: 0.5''
- Metal construction
- Level collection
- Provides lifetime limited warranty against leaks, drips and finish defects to the original consumer
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-1/2
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-19/100
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Metal
- Spout Reach:
- 5-13/16
- Spout Type:
- Pull Up Diverter
- UL Listed:
- No
- UPC:
- 026508041680
- WaterSense Labeled:
- No
- Width:
- 10-3/4