Repair Kit for Monticello® Model T951 and T960
Repair Kit for Monticello® Model T951 and T960
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Application:
- Residential
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Monticello® Model T951, T960
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- MA Approved:
- Yes
- UPC:
- 026508030752