Handle in Polished Brass
Monticello® Handle in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508974636
- WaterSense Labeled:
- Yes
- Width:
- 3