Handle in Polished Chrome
Monticello® Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Material:
- Metal
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508974629
- Width:
- 1/2 in