This product requires certification to purchase.

Handle Kit in Porcelain with Chrome

Moen

Monticello® Handle Kit in Porcelain with Chrome

  • Fast #
  • Part #M97434
  • Item #248393
  • Manufacturer Part #97434
5 out of 5 Customer Rating
Brand image
Moen

Monticello® Handle Kit in Porcelain with Chrome

  • Fast #
  • Part #M97434
  • Item #248393
  • Manufacturer Part #97434
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1536
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Monticello®
Color Finish Category:
Whites
Color Finish Name:
Porcelain, Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Cross
Height:
1-1/4 in
Origin:
Domestic
UPC:
026508974346
Width:
2-1/5 in