Hub in Polished Chrome
Monticello® Hub in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508112717
- Width:
- 2-19/50