This product requires certification to purchase.

Insert in Polished Brass

Moen

Monticello® Insert in Polished Brass

  • Fast #
  • Part #M97373
  • Item #248376
  • Manufacturer Part #97373
3.9 out of 5 Customer Rating
Brand image
Moen

Monticello® Insert in Polished Brass

  • Fast #
  • Part #M97373
  • Item #248376
  • Manufacturer Part #97373
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Monticello®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Insert
GSA Approved:
No
Handle Type:
Knob
Height:
1-1/2 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
026508973738
WaterSense Labeled:
Yes
Width:
3-31/50 in