This product requires certification to purchase.

Insert in Polished Chrome

Moen

Monticello® Insert in Polished Chrome

  • Fast #
  • Part #M97372
  • Item #248375
  • Manufacturer Part #97372
5 out of 5 Customer Rating
Brand image
Moen

Monticello® Insert in Polished Chrome

  • Fast #
  • Part #M97372
  • Item #248375
  • Manufacturer Part #97372
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
Monticello®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Insert
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Knob
Material:
Metal
Number of Handles:
Single Handle
Origin:
Domestic
UPC:
026508973721
Width:
3