Lavatory Handle Escutcheon Monticello Polished Chrome
Monticello® Lavatory Handle Escutcheon Monticello Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 10 Pallet: 224-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508039571