This product requires certification to purchase.

Male Threaded Aerator in Polished Brass

Moen

Monticello® Male Threaded Aerator in Polished Brass

  • Fast #
  • Part #M100112P
  • Item #690004
  • Manufacturer Part #100112P
4.8 out of 5 Customer Rating
Brand image
Moen

Monticello® Male Threaded Aerator in Polished Brass

  • Fast #
  • Part #M100112P
  • Item #690004
  • Manufacturer Part #100112P
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72 Pallet: 6912
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Requires Certification

Specifications

BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Monticello®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
End Connection 1:
Male
End Connections:
Male
Flow Rate:
2.2 gpm
Pressure Compensating:
No
UPC:
026508055731
WaterSense Labeled:
No