Male Threaded Aerator in Polished Chrome
Monticello® Male Threaded Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 6912-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Energy saving aerator
- Genuine MOEN product
- 2.2 GPM
- Limited lifetime warranty
Specifications
- BAA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male
- End Connections:
- Male
- Flow Rate:
- 2.2 gpm
- Pressure Compensating:
- No
- UPC:
- 026508055670
- WaterSense Labeled:
- No