Mini Widespread Faucet Valve Body in Polished Chrome
Monticello® Mini Widespread Faucet Valve Body in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 4320-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508046128