Plug Button in Brushed Nickel
Monticello® Plug Button in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 10800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement part
- Deck plate for one-handle bathroom faucet
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Monticello®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Plug Button
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 1/4 in
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508118214
- Width:
- 27/100 in