Monticello® Plug Button in Polished Chrome

Part #M1512  |  Item #623634  |  Manufacturer Part #1512

$7.69 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 60
  • Pallet: 10800

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: Monticello Roman Tub Faucet

Cartridge Type: Thermostatic

Coating: Electroplated

Collection: Monticello®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Plug Button

GSA Approved: No

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Spout

UL Listed: No

Weight: 0.06