This product requires certification to purchase.

Replacement Double Knob Handle Insert in Polished Brass

Moen

Monticello® Replacement Double Knob Handle Insert in Polished Brass

  • Fast #
  • Part #M97435
  • Item #248394
  • Manufacturer Part #97435
3.9 out of 5 Customer Rating
Brand image
Moen

Monticello® Replacement Double Knob Handle Insert in Polished Brass

  • Fast #
  • Part #M97435
  • Item #248394
  • Manufacturer Part #97435
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1536
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Porcelain/polished brass finish combines a bright brass look with clean white porcelain accents
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Collection:
Monticello®
Color Finish Category:
Whites
Color Finish Name:
Porcelain, Polished Brass
Faucet Part Type:
Insert
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
UPC:
026508974353
WaterSense Labeled:
Yes