Replacement Single Knob Handle Insert in Polished Brass
Monticello® Replacement Single Knob Handle Insert in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Porcelain/polished brass finish combines a bright brass look with clean white porcelain accents
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Whites
- Color Finish Name:
- Porcelain, Polished Brass
- Faucet Part Type:
- Insert
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 026508973776
- WaterSense Labeled:
- Yes
- Width:
- 3