Single Handle Tub and Shower Escutcheon in Polished Brass
Monticello® Single Handle Tub and Shower Escutcheon in Polished Brass
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- GSA Approved:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508039847