This product requires certification to purchase.

Single Handle Tub/Shower Valve Escutcheon in Brushed Nickel

Moen

Monticello® Single Handle Tub/Shower Valve Escutcheon in Brushed Nickel

  • Fast #
  • Part #M97491BN
  • Item #1808878
  • Manufacturer Part #97491BN
4.7 out of 5 Customer Rating
Brand image
Moen

Monticello® Single Handle Tub/Shower Valve Escutcheon in Brushed Nickel

  • Fast #
  • Part #M97491BN
  • Item #1808878
  • Manufacturer Part #97491BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Monticello®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Origin:
Domestic
UL Listed:
No
UPC:
026508118368