This product requires certification to purchase.

Spout Kit in Chrome

Moen

Monticello Spout Kit in Chrome

  • Fast #
  • Part #M100009
  • Item #690149
  • Manufacturer Part #100009
5 out of 5 Customer Rating
Brand image
Moen

Monticello Spout Kit in Chrome

  • Fast #
  • Part #M100009
  • Item #690149
  • Manufacturer Part #100009
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

Application:
Residential
BAA Compliant:
Yes
Brand Model Compatibility:
Monticello Kitchen Faucet
Collection:
Monticello
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Spout Kit
MA Approved:
Yes
Spout Reach:
10-1/4
UPC:
026508054819