Stream Straightener Kit in Polished Brass
Monticello® Stream Straightener Kit in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- T953P Two Handle Roman Tub Faucet
- CSA Certified:
- CSA B125.1
- Collection:
- Monticello®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2 in
- Faucet Part Type:
- Stream Straightener
- GSA Approved:
- No
- Height:
- 1 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508039960
- Width:
- 1-3/25 in