Stream Straightener Kit Polished Chrome
Monticello® Stream Straightener Kit Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Faucet Part Type:
- Stream Straightener
- GSA Approved:
- No
- Height:
- 1 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508030790
- WaterSense Labeled:
- No
- Width:
- 1-3/25 in