Tub and Shower / Kitchen 2-Handle Adapter
Monticello® Tub and Shower / Kitchen 2-Handle Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Adapter
- Flow Rate:
- 17 gpm
- GSA Approved:
- No
- MA Approved -:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.03 lb