This product requires certification to purchase.

Widespread Lavatory Spout Escutcheon in Polished Brass

Moen

Monticello® Widespread Lavatory Spout Escutcheon in Polished Brass

  • Fast #
  • Part #M103463P
  • Item #1354175
  • Manufacturer Part #103463P
5 out of 5 Customer Rating
Brand image
Moen

Monticello® Widespread Lavatory Spout Escutcheon in Polished Brass

  • Fast #
  • Part #M103463P
  • Item #1354175
  • Manufacturer Part #103463P
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10547
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Requires Certification

Specifications

BAA Compliant:
Yes
Brand Model Compatibility:
4970 Series Widespread Faucets
Collection:
Monticello®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
GSA Approved:
No
Length:
2-1/2
Origin:
Domestic
UL Listed:
No
UPC:
026508078051
Width:
2-1/2