Mounting Hardware in Polished Chrome
Mounting Hardware in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Moen genuine part
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Length:
- 2 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508055229
- WaterSense Labeled:
- No