Mounting Hardware Kit in Chrome
Mounting Hardware Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 5040-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Level™ CA6111 Bathroom Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hardware Kit
- GSA Approved:
- No
- Height:
- 1-9/50 in
- IAPMO Listed:
- No
- Length:
- 1-77/100 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508178911
- WaterSense Labeled:
- No
- Width:
- 1-77/100 in