Mounting Hardware Service Kit with Single Handle for Moen 8800, 8800CBN and 8800F05 Faucets
Mounting Hardware Service Kit with Single Handle for Moen 8800, 8800CBN and 8800F05 Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For legend single handle kitchen
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 8800, 8800CBN and 8800F05 Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508027400
- WaterSense Labeled:
- No