This product requires certification to purchase.

Mounting Kit for 6600 Single Handle Lavatory Faucet

Moen

Mounting Kit for 6600 Single Handle Lavatory Faucet

  • Fast #
  • Part #M146190
  • Item #3977985
  • Manufacturer Part #146190
3.5 out of 5 Customer Rating
Brand image
Moen

Mounting Kit for 6600 Single Handle Lavatory Faucet

  • Fast #
  • Part #M146190
  • Item #3977985
  • Manufacturer Part #146190
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
6600
Faucet Part Type:
Mounting Hardware Kit
Height:
1-37/100
Length:
2-3/4
UPC:
026508201480
Width:
2