Mounting Kit
Mounting Kit
Product Details
Product Details
- Pullout wand
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 7790C, Moen 7790
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508165294
- WaterSense Labeled:
- No