MOUNTING KIT
MOUNTING KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 462-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- TS50210 Faucet
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Mounting Hardware
- GSA Approved:
- No
- Length:
- 5
- MA Approved:
- Yes
- Material:
- Metal
- Type:
- MOE259422
- UL Listed:
- No
- UPC:
- 026508261125