Multi Function Hand Shower in Bronzed Gold
Multi Function Hand Shower in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronzed gold finish adds unique flair and warmth to your bathroom
- Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray; invigorating spray; combination spray for more variety; targeted massage
- Included slide bar makes it easy to adjust the handheld shower height
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- Yes
- Hose Length:
- 69
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full
- Type:
- M3667EPBZG
- UPC:
- 026508395561
- WaterSense Labeled:
- Yes