Multi Function Hand Shower in Brushed Gold
Multi Function Hand Shower in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray; invigorating spray; combination spray for more variety; targeted massage
- Included slide bar makes it easy to adjust the handheld shower height
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hand Shower Flow Rate:
- 1.75
- Height:
- 30
- Hose Included:
- Yes
- Hose Length:
- 69
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 30-5/8
- Spray Type:
- Full, Massage, Vigorous
- UPC:
- 026508350973
- WaterSense Labeled:
- Yes
- Width:
- 5-22/25