Multi Function Hand Shower in Chrome
Multi Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
- Six-function 5.6" diameter spray head handshower
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Moen aromatherapy showerhead covered by limited lifetime warranty
Specifications
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/2 in
- Origin:
- Global
- Release Date:
- 2020
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Massage
- WaterSense Labeled:
- Yes