Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Multi Function Hand Shower in Matte Black (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Full spray; invigorating spray; combination spray for more variety; targeted massage
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Green
Specifications
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Valve Type:
- Double Check Valve
- Hand Shower Diameter:
- 4-3/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Length:
- 9-11/16 in
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- UPC:
- 026508351581
- WaterSense Labeled:
- Yes