Multi Function Hand Shower in Matte Black
Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hand Shower Flow Rate:
- 1.75
- Hose Included:
- Yes
- Hose Length:
- 59
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- UPC:
- 026508329276
- WaterSense Labeled:
- Yes