This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Moen

Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3662EPBL
  • Item #8807376
  • Manufacturer Part #3662EPBL
3.6 out of 5 Customer Rating
Brand image
Moen

Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3662EPBL
  • Item #8807376
  • Manufacturer Part #3662EPBL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish is the perfect complement to modern spaces
  • Six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Spray patterns: downpour; relaxing massage; massage; soothing massage; invigorating spray; rinse
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Magnetix™ technology features an innovative magnetic docking system
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5-1/4
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75
Height:
11
Hose Included:
Yes
Hose Length:
59
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage, Rain
UPC:
026508324783
WaterSense Labeled:
Yes
Width:
5-1/2