This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Moen

Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3670EPBL
  • Item #7926952
  • Manufacturer Part #3670EPBL
4.7 out of 5 Customer Rating
Brand image
Moen

Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3670EPBL
  • Item #7926952
  • Manufacturer Part #3670EPBL
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Pause trickle function
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Hand Shower Diameter
4-1/2 in
Hand Shower Flow Rate
1.75 gpm
Hose Length
69 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full, Massage, Wide
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
ASSE Standards
ASSE 1014
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
026508300046